References
Roebuck:6817716
Rubix:2525454
EAN:3660338501531



Documents
Product details : ROEBUCK ROTARY RATCHET 1/4 INCH DRIVE
IDEAL FOR WORKING IN TIGHT SPACES: 60 teeth ratchet with rotary handle
EFFICIENT: allows you to work twice as fast in confined spaces
ROBUST: made from high-quality chrome vanadium steel
PRATICE: go-through square drive and marking to easily modify and identify direction of rotation
COMFORT: ergonomic handle for comfort during extended use
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 180 mm |
| Diameter | 27 mm |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 43.12 excl. VAT
/ Each
£ 51.74 incl. VAT
- In stock: Next day delivery
