High-performance 1/2" watertight ratchet with lock - SLS
Square drive adapter | 1/2 '' |
---|---|
Length | 262 mm |
Packaged dimensions (D x W x H) | 255x35x35 mm |
---|---|
Package weight | 483 g |
Square drive adapter | 1/2 '' |
Length | 262 mm |
Diameter | 38 mm |
Weight | 480 g |
Usually arrives within 14 working days