FACOM S.161BPB 1/2IN PERFORMANCE ROUND HEAD RATCHET

HIGH-PERFORMANCE 1/2" WATERTIGHT RATCHET

See technical information
References
Facom:S.161BPB
Rubix:270A2153
EAN:3662424066535
brand logo
Technical specifications
Square drive adapter1/2 ''
Length260 mm
See all Specifications

Product details : FACOM S.161BPB 1/2IN PERFORMANCE ROUND HEAD RATCHET


High-performance 1/2" watertight ratchet. Extremely long service life in all working conditions. Sealed against industrial dust.
Extremely long service life in all working conditions. Dust-tight.
72-tooth mechanism for 5° recovery.
Reversing by rotating cap.
Ultra-compact head.
Bi-material elastomer handle: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
Hole in handle: allows attachment for working at height.
Easy maintenance: spare parts kit S.161B-KIT.
Finish: bright chrome

Technical specifications


Attributes
Square drive adapter1/2 ''
Length260 mm
Weight410 g
Show UNSPSC/ECL@SS
£ 60.03 excl. VAT
/ Each
£ 72.04 incl. VAT
  • Delivery usually within ( 14 ) days