BAHCO 59S/22-2 22PCS RUBBER HOLDER PHTHEX
1/4" Rubber Bit Holders for Slotted/Phillips/Pozidriv/TORX® Head Screw - 22 Pcs
See technical informationReferences
Bahco:59S/22-2
Rubix:401A6593
EAN:7314150204236

Product details : BAHCO 59S/22-2 22PCS RUBBER HOLDER PHTHEX
Strengths
1/4" square socket adaptor, 1/4" ball type for regular nut driver socket (style E 6.3)|Universal bit holder with strong magnet (style E 6.3)|The belt clip has a safety lock that can't be opened by itself|In a hanging cardboard card|Robust and tough bits
Technical specifications
Attributes
| Logistic Weight | 165 g |
|---|---|
| Number of elements | 22 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 29.75 excl. VAT
/ Each
£ 35.70 incl. VAT
- Delivery usually within ( 14 ) days
