References
Draper:82393
Rubix:382A7526
Manufacturer :82393
EAN:5010559823932

Product details : DRAPER 82393 19PC SCREWDRIVER BIT SET 25MM
25mm 1/4" bits manufactured from chrome vanadium steel, hardened and tempered with a shot blast finish. Supplied in a convenient storage case which opens up for easy access to the bits. Magnetic bit holder made from zinc alloy steel hardened and tempered with chrome plated finish.
Technical specifications
Attributes
| Number of elements | 19 |
|---|---|
| Imprint | multiple imprint |
| Material | chrome vanadium steel |
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
- Delivery usually within ( 7 ) days
