References
Draper:82394
Rubix:382A7527
Manufacturer :82394
EAN:5010559823949

Product details : DRAPER 82394 43PC SCREWDRIVER BIT SET 25MM
25mm 1/4" bits manufactured from chrome vanadium steel, hardened and tempered with a sand blasted finish. Bit holder manufactured from zinc alloy steel with chrome plated finish. Supplied in a heavy duty plastic storage case with plastic inlay to hold the bits securely.
Technical specifications
Attributes
| Number of elements | 43 |
|---|---|
| Material | chrome vanadium steel (bits); zinc alloy steel (bit holder), chrome plated finish |
Show UNSPSC/ECL@SS
£ 10.33 excl. VAT
/ Each
£ 12.40 incl. VAT
- Delivery usually within ( 7 ) days
