Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880252 3/8IN DRIVE HEX /6 POINT 9/16IN A/F SOCKETS
ROEBUCK 880252 3/8IN DRIVE HEX /6 POINT 9/16IN A/F SOCKETS
Socket
References
roebuck:
880252
rubix:
226A8996
ean:
3660338336775
Technical specifications
Square drive adapter
3/8
''
Length
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880252 3/8IN DRIVE HEX /6 POINT 9/16IN A/F SOCKETS
Standard : ISO 2725-1 - ISO 1711-1 - DIN 3124
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25
mm
Diameter (inch)
9/16
''
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.82
excl. VAT
/
Each
£
0.98
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 32MM 1.1/4AF
GEDORE 6177170 D21 2.1/16AF SOC 1 DRIVE
GEDORE 27MM X 3/4DR IMP HEX BIT SOCKET INK32-27
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 18MM
GEDORE 17MMIMPACTSOCKET3/8D K 30 17
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 11MM
GEDORE 10MMIMPACTSOCKET3/8D K 30 10
GEDORE 1.1/16AF1/2DRIMPSKT GEDORE-K19-1.1/16AF
BAHCO A7402DM-15 SOCKET 3/8IN AEROSPACE
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 19/32 A/F
STAHLWILLE 05010021 3/4 INCH DRIVE X 21MM HEX SOCKET
FACOM K.1'1/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.1/16 A/F
BAHCO 7800SM-28 SOCKET 1/2
GEDORE 1/2AF 1/2DR LONG SKT D 19 L
FACOM LONG SOCKET STX.18