GEDORE 19 22 SOCKET 1/2 HEXAGON MM


Socket hexagonal UD-profile 19

References
gedore:19 22
rubix:399A5541
manufacturer :6131690
ean:4010886613160
brand logo
brand logo
Technical specifications
Square drive adapter1/2Ā ''
Diameter22Ā mm
Length41.5Ā mm
See all Specifications

Product details : GEDORE 19 22 SOCKET 1/2 HEXAGON MM


Socket 1/2" 22 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight112Ā g
Square drive adapter1/2Ā ''
Diameter22Ā mm
Length41.5Ā mm
Finishingchromed
Weight112Ā g
Show UNSPSC/ECL@SS
Ā£ 11.12 excl. VAT
/ Each
Ā£ 13.34 incl. VAT
  • Usually arrives within 14 working days