Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 14MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 14MM
3/8" bi-hex sockets - metric
References
roebuck:
4972199
rubix:
248658
Technical specifications
Square drive adapter
3/8
''
Diameter
14
mm
Length
27
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 14MM
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
14
mm
Length
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.79
excl. VAT
/
Each
£
6.95
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 32 34 34MM HEX SOCKET 3/4 SQUARE DRIVE 6279410
FACOM J.3/8LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 3/8
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 17MM
FACOM R.9E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 9MM
STAHLWILLE 01240013 1/4 INCH DRIVE X 13MM SOCKET BI-HEX EX DP
GEDORE E12 TORX 1/2DRSOCKET TX 19 E12
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 32MM 1.1/4AF
FACOM SOCKET NM.46LA
STAHLWILLE 75MM 1IN DR IMP SOCK 26010075
FACOM SOCKET NS.14LA
GEDORE 16MMIMPACTSOCKET3/8D K 30 16
GRDORE 6134010 1/2IN DRIVE 17MM STD SOCKET
BAHCO A6800DM-4 SOCKET 1/4 AEROSPACE
FACOM M.2'5/8HA SOCKET M.25/8HA
BAHCO SB7800DM-36 1/2IN SOCKET 36MM BIHEX