Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 22MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 22MM
Socket Expert
References
expert:
E030951
rubix:
2517592
ean:
3258950309514
Technical specifications
Square drive adapter
3/8
''
Length
29
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 22MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
29
mm
Finishing
Chromed
Weight
86
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.47
excl. VAT
/
Each
£
5.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7805DM-10 SOCKET 1/2
BAHCO A6800DM-8 SOCKET 1/4IN AEROSPACE
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 23MM
STAHLWILLE 05010021 3/4 INCH DRIVE X 21MM HEX SOCKET
BAHCO 6700SZ-3/8 SOCKET 1/4
ROEBUCK 3/4 SD IMPACT SOCKET 38MM 1 1/2AF DEEP 12M38L
ROEBUCK 880149 3/8IN DRIVE SOCKET BI-HEX20MM
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 22MM
GEDORE 50MM1DRIMPSOCKET K 21 50
STAHLWILLE 05010034 3/4 INCH DRIVE X 34MM HEX SOCKET
FACOM SOCKET NM.28A
GEDORE 24MM X 1/2 DRIVE IMPACT SOCKET
BAHCO K7806M-21 POWER SOCKET 1/2 DEEP
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 5.5MM
ROEBUCK SOCKET 1/4 HEX 11MM 865360