Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880118 1/4IN DRIVE HEX SOCKET DEEP 6MM
ROEBUCK 880118 1/4IN DRIVE HEX SOCKET DEEP 6MM
1/4’’ HEX DEEP SOCKET
References
roebuck:
880118
rubix:
226A8905
ean:
3660338335631
Technical specifications
Square drive adapter
1/4
''
Diameter
6
mm
Length
49
mm
Product details
Technical specifications
Product details : ROEBUCK 880118 1/4IN DRIVE HEX SOCKET DEEP 6MM
Standard : DIN 3124 / ISO 1174-1 / ISO 1711-1 / ISO 2725-1
1/4 deep sockets, matte finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
6
mm
Length
49
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.75
excl. VAT
/
Each
£
4.50
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 28MM N/S 3/4 SOCKET K.28SR
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 7/8 A/F
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 23MM
KNIPEX 983717 HEXAGON SOCKET WRENCHES 3/8 46MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 24MM
ISS 06W04 WW SOCKET 3/8 DRIVE X 1/4
ROEBUCK 880174 1/2IN DRIVE SOCKET BI-HEX16MM
FACOM S.9H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 9MM
FACOM J.13 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 13MM
"WERA 003607 8790HMC SOCKET 1/2"" DRIVE 16.0/37 ZYKLOP"
FACOM K.44B K-B SOCKET BI-HEX 3/4 INCH DRIVE 44MM
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 11/4 A/F
BAHCO K8901M-32 IMPACT SOCKET 3/4
STAHLWILLE 02020015 3/8 INCH DRIVE X 15MM SOCKET EX DP BI-HEX
ROEBUCK HEX SOCKET 1/4 DRIVE 11/32 INCH A/F