Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880333 1/2IN DRIVE 6 POINT 8MM SOCKET
ROEBUCK 880333 1/2IN DRIVE 6 POINT 8MM SOCKET
1/2’’ hex sockets metric
References
roebuck:
880333
rubix:
226A9021
ean:
3660338337529
Technical specifications
Square drive adapter
1/2
''
Diameter
8
mm
Length
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880333 1/2IN DRIVE 6 POINT 8MM SOCKET
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
8
mm
Length
25
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.06
excl. VAT
/
Each
£
1.27
incl. VAT
In stock: Next day delivery
Select variants (24)
Add to cart
Check our products from related categories
FACOM NSD.21B 1/2 INCH DRIVE 21 MM 12 P IMPACT SOCKET
GEDORE 70MM 1DR IMP SOCKET K 21 70
FACOM SOCKET NKD.16A
FACOM S.8H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 8MM
ROEBUCK HEX SOCKET 1/4 DRIVE X 5.5MM
BAHCO A6800DZ-9/16 SOCKET 1/4 AEROSPACE
16W24 1.1/2BSW X 1 DR IMPACT SOCKET
FACOM SOCKET NM.22LA
BAHCO A7402DZ-11/16 SOCKET 3/8 AEROSPACE
FACOM 1/2 DRIVE SOCKET NS.8A
KNIPEX 984710 HEXAGON SOCKET WRENCHES 1/2 54MM
STAHLWILLE 03010021 1/2 INCH DRIVE X 21MM SOCKET BI-HEX
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 19MM
FACOM S.19LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 19MM
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 21/32 A/F