Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2 3/16 A/F
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2 3/16 A/F
1'' impact sockets - inch
References
roebuck:
6685074
rubix:
244995B
Technical specifications
Square drive adapter
1
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2 3/16 A/F
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.62
excl. VAT
/
Each
£
94.34
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
FACOM NSD.36L 1/2 DRIVE METRIC LONG-REACH METRIC IMPACT SOCKETS 36 MM
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 34MM
FACOM J.5/8 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 5/8 A/F
BAHCO 7400SM-21 SOCKET 3/8
STAHLWILLE 03010031 1/2 INCH DRIVE X 31MM SOCKET BI-HEX
GEDORE 1.5/8AF 1DR IMPSOCKT K 21
BAHCO 8900DM-30 3/4 SOCKET BIHEX 30MM
FACOM LONG SOCKET RTX.10
STAHLWILLE 03030011 1/2 INCH DRIVE X 11MM HEX SOCKET
GEDORE 10MM SOCKET D 20 10
FACOM J.3/8F SOCKET HINGED BI-HEX 3/8 INCH DRIVE 12-POINT A/F
3/4DR x 2 BIHEX SOCKET
FACOM 32MM 1/2DR D SOCKET S.32HLA
STAHLWILLE 03020010 1/2 INCH DRIVE X 10MM DEEP SOCKET BI-HEX
FACOM NSD.29B 1/2 INCH DRIVE 29MM 12 P IMPACT SOCKET