FAG N218-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167338600030
Cylindrical roller bearing
See technical informationReferences
FAG:N218-E-XL-TVP2-C3
Rubix:229A1328
Manufacturer :0167338600030
EAN:4012801403085

Product details : FAG N218-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167338600030
Cylindrical roller bearing N2. . -E-TVP, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
Cylindrical roller bearing N2..-E-TVP, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x160x160 mm |
|---|---|
| Logistic Weight | 2310 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 217000 N |
| Basic dynamic load, radial - Cr | 215000 N |
Show UNSPSC/ECL@SS
£ 228.35 excl. VAT
/ Each
£ 274.02 incl. VAT
- Delivery usually within ( 7 ) days
