Cylindrical Roller Bearing NJ… Series
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x170x170 mm |
---|---|
Logistic Weight | 2861 g |
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 32 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ2 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 4300 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 265000 N |
Basic dynamic load, radial - Cr | 255000 N |
Usually arrives within 14 working days