1-row cylindrical roller bearings
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 206x56x212 mm |
---|---|
Logistic Weight | 5,37 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 43 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU300 |
Reference speed | 3500 rpm |
Limit speed | 4400 rpm |
Basic static load, radial - C0r | 360000 N |
Basic dynamic load, radial - Cr | 320000 N |
Usually arrives within 14 working days