STAHLWILLE 40030405 4 X 5MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40030405
Rubix:2018282
EAN:4018754017690



Documents
Product details : STAHLWILLE 40030405 4 X 5MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x14x100 mm |
|---|---|
| Logistic Weight | 11 g |
| Opening | 4x5 |
| Length | 100 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.90 excl. VAT
/ Each
£ 9.48 incl. VAT
- Usually arrives within 14 working days
