STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 8 X 10MM
20 series double ended ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:41040810
Rubix:2536127
EAN:4018754020812



Documents
Product details : STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 8 X 10MM
DIN 838/ISO 10104
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x16x189 mm |
|---|---|
| Logistic Weight | 61 g |
| Opening | 8x10 |
| Length | 180 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.68 excl. VAT
/ Each
£ 15.22 incl. VAT
- Usually arrives within 14 working days
