STAHLWILLE 41070809 8 X 9MM DOUBLE END RING 10 DEG OFF SET
23 series double ended ring spanners
See technical informationSee documentsReferences
Stahlwille:41070809
Rubix:2536158
EAN:4018754021666



Documents
Product details : STAHLWILLE 41070809 8 X 9MM DOUBLE END RING 10 DEG OFF SET
DIN 897
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x14x183 mm |
|---|---|
| Logistic Weight | 49 g |
| Opening | 8x9 |
| Length | 179 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.66 excl. VAT
/ Each
£ 15.19 incl. VAT
- Usually arrives within 14 working days
