References
Draper:37530
Rubix:382A1840
Manufacturer :37530
EAN:5010559375301

Product details : DRAPER 37530 19MM SINGLE OPEN ENDED SPANNER
Forged from chrome vanadium steel with head angle set at 15°. Raised collar around jaw. Hardened, tempered and black phosphate finish. Especially suitable for use in areas where chemicals and chrome plate can give off poisonous fumes.
Technical specifications
Attributes
| Opening | 19 mm |
|---|---|
| Length | 170 mm |
| Type | open-end wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 1.58 excl. VAT
/ Each
£ 1.90 incl. VAT
- Delivery usually within ( 7 ) days
