GEDORE 80MM SPANNER 133 80


Plug impact wrench 133 (MM)

References
gedore:133 80
rubix:118A6557
manufacturer :6401310
ean:4010886640135
brand logo
brand logo
Technical specifications
Opening80
Length406 mm
See all Specifications

Product details : GEDORE 80MM SPANNER 133 80


Striking open-end wrench Design: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Open ended slogging spanner 80 mm For very heavy-duty work Acc. to DIN 133 Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35 Special sizes available on request * not standardised

Technical specifications


Attributes
Logistic Weight6020 g
Opening80
Length406 mm
Weight6020 g
FinishingOther
Number of sides1
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 213.79 excl. VAT
/ Each
£ 256.55 incl. VAT
  • Usually arrives within 14 working days