BAHCO 6M-20-22 OPEN END WRENCH


Open-end spanners double sided 6M

References
bahco:6M-20-22
rubix:119A1048
ean:7314151832285
brand logo
brand logo
Technical specifications
Opening20x22
Length225 mm
See all Specifications

Product details : BAHCO 6M-20-22 OPEN END WRENCH


Metric open-end spanners. Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318. Material: high alloy quality steel. U-shape for better comfort. Jaw size 15 with extremely flat heads for improved accessibility. Larger and universal indication of the sizes. Chrome-plated, satin polished Patented U-shape. SB = individually packed in plastic suspension informative card.

Technical specifications


Attributes
Logistic Weight198 g
Opening20x22
Length225 mm
FinishingChromed
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 10.83 excl. VAT
/ Each
£ 13.00 incl. VAT
  • Usually arrives within 14 working days