BAHCO 41RM-11 RATCHET WR. LOCKING FLEX HEAD

Double ended ring wrenches with joint metric 41RM

See technical information

References

Bahco:41RM-11
Rubix:401A4772
EAN:7314153014436
brand logo

Technical specifications

Opening11
Length141 mm
Typeratchet spanner
See all Specifications

Product details : BAHCO 41RM-11 RATCHET WR. LOCKING FLEX HEAD


Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
5° ratchet action angle
Ratchet swivel head in 180° with fixed steps in every 15°
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Quicker turning of fastener from the ratcheting action
Standards: ISO 3318 and DIN 3113

Strengths

Metric Swivel Head Combination Ratcheting Wrenches with Chrome Finish

Technical specifications


Attributes
Logistic Weight70 g
Opening11
Length141 mm
Typeratchet spanner
Finishingsatin/chrome
£ 16.90 excl. VAT
/ Each
£ 20.28 incl. VAT
  • Delivery usually within ( 14 ) days