PCL 100 SERIES ADAPTOR HOSE TAILPIECE 1/2 INCH (12.7MM) ACA3036
100 Series Adapters
See technical informationSee documentsReferences
PCL (Pneumatic Components):ACA3036
Rubix:282292

Documents
Product details : PCL 100 SERIES ADAPTOR HOSE TAILPIECE 1/2 INCH (12.7MM) ACA3036
Designed and manufactured in Sheffield by PCL this traditional PCL 100 Series Adapter range offers greater airflow characteristics. These 100 Series Adapters are ideal for the larger air tool applications in garage and tyre shop environments.
Strengths
For use with 100 Series Couplings
Corrosive resistant finish
Case hardened for longer life
Corrosive resistant finish
Case hardened for longer life
Technical specifications
Attributes
| Connection 1 | 1/2 |
|---|---|
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 5.60 excl. VAT
/ Each
£ 6.72 incl. VAT
- Usually arrives within 14 working days
