Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK 02280 1000V INSULATED 8MM NUT SPINNER
ROEBUCK 02280 1000V INSULATED 8MM NUT SPINNER
Totally insulated nut spinners
References
roebuck:
3974891
rubix:
2016495
Technical specifications
Blade length
150
mm
Product details
Technical specifications
Product details : ROEBUCK 02280 1000V INSULATED 8MM NUT SPINNER
Manufactured to IEC 600900:2004, Category "C". Nylon 11 injection moulded for strength and durability. Totally insulated handle and shank for maximum safety, with a 150mm stud clearance.
Technical specifications
Attributes
Blade length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.90
excl. VAT
/
Each
£
37.08
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BAHCO 8040SL-2P 2 BLADES INSULATED 0.8X4.0
FACOM AT2X75VE PRO-TWIST SCREWDRIVER SLOTTED 2 X 75 1000V VDE
WERA 006179 167I VDE SCREWDRIVER TX40/150 K'FORM+
ROEBUCK 01910 1000V INSULATED SLOTTED SCREWDRIVER 203MM X 5 X 1
ROEBUCK 1000V INSULATED NO.1 POZI X 8 INCH SCREWDRIVER
WERA 006380 162IPH/S VDE SCREWDRIVER 1/80 K'FORM+
STANLEY 0-65-417 FATMAX SCREWDRIVER INSULATED PZ 0 X 75
BAHCO BE-8610S SCREWDRIVER ERGO IEC PH1X80
BAHCO 625-2-175 SCREWDRIVER AISLO PH 2X175
STANLEY 0-65-413 FATMAX SCREWDRIVER INSULATED SLOT 5.5 X 150
WERA 051575 1060 I/1062 I/6 KRAFTFORM VDE SCREWDRIVER SET PH/SL 6PC
BRIT EXP S/DRIVER 1000V PH0X75
BAHCO BE-8706S SCREWDRIVER ERGO IEC HEX 6X150
ROEBUCK 01860 1000V INSULATED SLOTTED TERMINAL SCREWDRIVER 75MMX3X0.5
STANLEY 1-65-411 FATMAX SCREWDRIVER INS SLOT 3.5 X 75