Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO 8710SL-2P 2 BLADES INSULATED COMBI PZ1
BAHCO 8710SL-2P 2 BLADES INSULATED COMBI PZ1
Insulated screwdrivers Bahco
References
bahco:
8710SL-2P
rubix:
2524084
ean:
7314150245772
Technical specifications
Imprint
Pozidriv
Blade length
100
mm
Imprint size
PZ1;5 mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 8710SL-2P 2 BLADES INSULATED COMBI PZ1
Technical specifications
Attributes
Logistic Weight
50
g
Imprint
Pozidriv
Blade length
100
mm
Imprint size
PZ1;5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.70
excl. VAT
/
Each
£
22.44
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-8810S SCREWDRIVER ERGO IEC PZ1X80
ROEBUCK 1000V INSULATED SD SLOTTED 150MM SCREWDRIVER
FACOM ATP1X100VE PRO-TWIST SCREWDRIVER PHILLIPS 1 X 100 1000V VDE
WERA 030106 1578A SCREWDRIVER SLOTTED 0.6/3.5/80 ESD
WERA 022729 3160I SCREWDRIVER SLOTTED 0.5/3.0/80 K'FORM STAINLESS VDE
FACOM ATD2X125TVE PROT SD PZ 2X125 1000V SLIM
ITL 02440 1000V INSULATED 1/2IN WHITWORTH FEMALE LINK EXTRACTOR
WERA 006465 165IS PZ/S VDE SLIMLINE SCREWDRIVER 1/80 K'FORM+
ROEBUCK SLOTHEAD SCREWDRIVER INSULATED 1000V 2.5MM 880437
BAHCO 623-3-100 SCREWDRIVER AISLO STR 3X100
ROEBUCK 01910 1000V INSULATED SLOTTED SCREWDRIVER 203MM X 5 X 1
GEDORE PZ1X80MMVDESCRDRVER VDE 2160 PZ 1
WERA 006169 167I VDE SCREWDRIVER TX9/80 K'FORM+
ROEBUCK SLOTHEAD SCREWDRIVER INSULATED 1000V 3.5MM 880438
GEDORE VDE2160PH-2 SCREWDRIVER