BRITOOL EXPERT SCREWDRIVER 1000V 25X50 E165410


1000-volt insulated screwdriver for slotted screws

References
expert:E165410
rubix:2014224
ean:3258951654101
brand logo
brand logo
Technical specifications
ImprintFlat
Blade length50 mm
Imprint size0,4x2,5 mm

Product details : BRITOOL EXPERT SCREWDRIVER 1000V 25X50 E165410


IEC 60900 - ISO 2380 - 1 - ISO 2380 - 2
Ergonomic three-material handle, comfortable and effective.
Colour code imprint: red.
Each product is tested under 10,000 Voltios.
Round, burnished blade with orange PVC insulation.

Specifications: A x L2 x B (mm): 2.5 x 50 x 0.4
d (mm): 20
L1 (mm): 149
Packing: 5
(g): 18

Strengths

Comfortable, efficient and extremely hard-wearing thanks to the ergonomic three-material handle. Hanging hole for easy storage. Colour-coded for quick fingerprint identification. Tested to 10000 V.

Technical specifications


Attributes
ImprintFlat
Blade length50 mm
Imprint size0,4x2,5 mm
Show UNSPSC/ECL@SS
£ 4.99 excl. VAT
/ Each
£ 5.99 incl. VAT
  • Usually arrives within 14 working days