STANLEY 0-65-415 FATMAX SCREWDRIVER INSULATED PH 1 X 100
1000V PH0 insulated Phillips screwdriver - 75 mm
See technical informationReferences
Stanley:0-65-415
Rubix:1358967
EAN:3253560654153

Product details : STANLEY 0-65-415 FATMAX SCREWDRIVER INSULATED PH 1 X 100
Screwdriver FatMax Phillips PH0 blade length 75 mm insulated to 10.000 V
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 30x62x275 mm |
|---|---|
| Imprint | phillips |
| Blade length | 100 mm |
| Imprint size | ph1 |
Show UNSPSC/ECL@SS
£ 7.37 excl. VAT
/ Each
£ 8.84 incl. VAT
- Delivery usually within ( 7 ) days