References
Vikan:29374
Rubix:134A0818
Manufacturer :29374
EAN:5705020293740
Documents
Product details : VIKAN 29374 ALUMINUM HANDLE 31MM 1510MM RED
Ergonomically designed with a comfortable grip and rounded top and hanger, this handle fits any Vikan product that requires a handle. Do not use with acid or chlorine.
Technical specifications
Attributes
| Length | 150 cm |
|---|---|
| Main material | aluminium |
Show UNSPSC/ECL@SS
£ 11.92 excl. VAT
/ Each
£ 14.30 incl. VAT
- Usually arrives within 14 working days


