References
Facom:113A.12C
Rubix:1436591
EAN:3148516998606





Product details : FACOM 113A.12C ADJUSTABLE WRENCH 12
113A.C - Chrome mole wrenches
- Good wheel accessibility = easy adjustment.
- Non-protruding movable jaw in the maximum opening position.
- Preset jaw opening thanks to millimetre graduation.
- Wheel rotates to the right.
- Range 4" to 24".
- Finish: chromed body and polished faces.
- Good wheel accessibility = easy adjustment.
- Non-protruding movable jaw in the maximum opening position.
- Preset jaw opening thanks to millimetre graduation.
- Wheel rotates to the right.
- Range 4" to 24".
- Finish: chromed body and polished faces.
Strengths
• Knurled wheel easily accessible = easy to adjust. • Adjustable part of the jaws does not protrude if the beak is maximum open. • With the scale distribution in millimetres, the jaw opening is easily pre-set. • Knurled wheel turns clockwise. • Assortment of 4 "to 24". • Version: Chrome plated and polished sides.
Technical specifications
Attributes
| Logistic Weight | 687 g |
|---|---|
| Packaged dimensions (D x W x H) | 305x75x15 mm |
| Package weight | 683 g |
| Opening | 34 |
| Length | 306 mm |
| Type | adjustable wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 44.13 excl. VAT
/ Each
£ 52.96 incl. VAT
- Delivery usually within ( 14 ) days
