References
Facom:126A.120
Rubix:1231399
EAN:3148511347034



Product details : FACOM 126.A120 PIN WRENCH 126A.120
126A - Wrenches with articulated tenons
- For side-hole nuts.
- Removable tenons.
- Same design and advantages as the 125A key but equipped with removable tenons for the maneuvering the nut top the hole.
-The 5 dimensions replace the set of fixed classic model wrenches.
-Treated tenons for extreme hardness.
- Capacity: 15 to 180 mm.
- Finish: Satin chrome-plated.
- For side-hole nuts.
- Removable tenons.
- Same design and advantages as the 125A key but equipped with removable tenons for the maneuvering the nut top the hole.
-The 5 dimensions replace the set of fixed classic model wrenches.
-Treated tenons for extreme hardness.
- Capacity: 15 to 180 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 678 g |
|---|---|
| Packaged dimensions (D x W x H) | 290x90x12 mm |
| Package weight | 683 g |
| Opening | 120 |
| Length | 345 mm |
| Type | hook spanner |
| Finishing | satin/chrome |
| Diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 69.64 excl. VAT
/ Each
£ 83.57 incl. VAT
- In stock: Next day delivery
