Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 2501036 3/8 INCH DRIVE X 5/8 AF HD CROW-FOOT
STAHLWILLE 2501036 3/8 INCH DRIVE X 5/8 AF HD CROW-FOOT
540a HD Crowfoot wrench heavy-duty
References
stahlwille:
02501036
rubix:
4527169
ean:
4018754198085
Technical specifications
Length
45
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 2501036 3/8 INCH DRIVE X 5/8 AF HD CROW-FOOT
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
34,8
x
45
mm
Logistic Weight
79
g
Length
45
mm
Weight
58
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.36
excl. VAT
/
Each
£
64.03
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
STAHLWILLE 14X15 MM DBL END RING SPANNER 41051415
FACOM 64.1/2X9/16 64 RATCHETING RING SPANNER 1/2 X 9/16 INCH
STAHLWILLE 42050041 STRIKING FACE RING WRENCH 41MM
STAHLWILLE COMBINATION SPANNER 40081313 13MM
BAHCO 8070 IP ADJUSTABLE WRENCH 6IN
GEDORE 7R-16 7R COMBINATION RATCHET SPANNER 16MM
ROEBUCK SLOGGING RING SPANNER 11/16 INCH WHITWORTH
FACOM 44.4X5 44 OPEN END JAW SPANNERS METRIC 4 X 5MM
FACOM FLARE NUT WRE 42.12X14
SCHAEFFLER LOCKNUT-HOOK-KM31-34 LOCKNUT HOOK WRENCH
BAHCO 6Z-3/8-7/16 OPEN END WRENCH
GEDORE 2 21X23MM DOUBLE ENDED RING SPANNER
ROEBUCK RING SPANNER 9/16 X 5/8 INCH A/F
BAHCO 7444SG-M-41 RING END SLOGGING WR 41
FACOM 4407/16 COMBINATION WRENCH 7/16 INCH A/F