117.E - Sets of 2 spare tenons for key 117.B
Length | 5 mm |
---|
Logistic Weight | 16 g |
---|---|
Packaged dimensions (D x W x H) | 26x20x10 mm |
Package weight | 18 g |
Length | 5 mm |
Weight | 20 g |
Finishing | Chromed |
Number of sides | 2 |
Type | Hook spanner |
Usually arrives within 14 working days