STAHLWILLE 40100606 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 6MM

14 Series Combination Spanners, OPEN-BOX, Long

See technical informationSee documents

References

Stahlwille:40100606
Rubix:2536078
EAN:4018754019144
brand logo

Technical specifications

Opening6
Length125 mm
Typecombination wrench
See all Specifications

Documents

Product details : STAHLWILLE 40100606 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 6MM


DIN 3113 form B/ ISO 7738 form B

Technical specifications


Attributes
Logistics dimensions (L x W x H)8x15x125 mm
Logistic Weight18 g
Opening6
Length125 mm
Typecombination wrench
Finishingchromed
£ 10.21 excl. VAT
/ Each
£ 12.25 incl. VAT
  • Usually arrives within 14 working days