FACOM 14MM SOCKET WRENCH 76.14
76 – metric pipe wrenches with forged ends 12-sided x hex
See technical informationReferences
Facom:76.14
Rubix:1235348
EAN:3148511208601



Product details : FACOM 14MM SOCKET WRENCH 76.14
76 – metric pipe wrenches with forged ends 12-sided x hex
- Pipe wrenches: for powerful (un)tightening.
- Short Head 12-sided for 30° and long hex head.
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
- Pipe wrenches: for powerful (un)tightening.
- Short Head 12-sided for 30° and long hex head.
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x45x20 mm |
| Package weight | 198 g |
| Opening | 14 |
| Length | 160 mm |
| Type | pipe wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 15.72 excl. VAT
/ Each
£ 18.86 incl. VAT
- Delivery usually within ( 14 ) days
