FACOM 64.17X19 64 RATCHETING RING SPANNER 17 X 19MM
64-straight ring ratchet wrenches, metric sizes
See technical informationReferences
Facom:64.17X19
Rubix:1011609
EAN:3148517424852





Product details : FACOM 64.17X19 64 RATCHETING RING SPANNER 17 X 19MM
64 - Metric right ratchet polygon wrenches
- Straight right-ratchet polygon wrenches: allows flat access to the nut.
- Compact and reversible ratchet mechanism by turning the wrench.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.
- Straight right-ratchet polygon wrenches: allows flat access to the nut.
- Compact and reversible ratchet mechanism by turning the wrench.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.
Strengths
• Straight ring ratchet wrenches: to be able to reach a nut flat. • Compact, by reversing the key reversible ratchet mechanism. • Adjustment angle 5° (7.5° for size 6 mm; 6° for sizes 7, 8 and 9 mm). • Metric sizes: from 6 to 24 mm. • Execution: Chrome plated, satin-finished.
Applications
Allows flat access to the nut.
Technical specifications
Attributes
| Logistic Weight | 199 g |
|---|---|
| Packaged dimensions (D x W x H) | 228x33x11 mm |
| Package weight | 207 g |
| Opening | 17x19 |
| Length | 230 mm |
| Type | ratchet wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 23.26 excl. VAT
/ Each
£ 27.91 incl. VAT
- In stock: Next day delivery
