STAHLWILLE 40484848 1 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40484848
Rubix:4526895
EAN:4018754020256



Documents
Product details : STAHLWILLE 40484848 1 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x54x302 mm |
|---|---|
| Logistic Weight | 286 g |
| Opening | 37.2 |
| Length | 300 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 14.5 mm |
Show UNSPSC/ECL@SS
£ 29.47 excl. VAT
/ Each
£ 35.36 incl. VAT
- Usually arrives within 14 working days
