41 - Metric offset mixed wrenches
Opening | 30 |
---|---|
Length | 398 mm |
Logistic Weight | 735 g |
---|---|
Packaged dimensions (D x W x H) | 400x60x36 mm |
Package weight | 735 g |
Opening | 30 |
Length | 398 mm |
Weight | 850 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days