References
Facom:75.22
Rubix:1235303
EAN:3148511197608




Product details : FACOM ANG.SOCK.WREN 75.22
75 - Pipe wrenches, forged ends, hex x metric hex
- Pipe wrenches: for powerful (un)tightening.
- Short head and long head: hex
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
- Pipe wrenches: for powerful (un)tightening.
- Short head and long head: hex
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 560 g |
|---|---|
| Packaged dimensions (D x W x H) | 230x65x31 mm |
| Package weight | 565 g |
| Opening | 22 |
| Length | 230 mm |
| Type | pipe wrench |
| Finishing | satin/chrome |
| Diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 33.58 excl. VAT
/ Each
£ 40.30 incl. VAT
- Delivery usually within ( 14 ) days
