GEDORE RED R09100300 30MM COMBINATION SPANNER

Combination spanner

See technical information

References

Gedore Red:R09100300
Rubix:45038394
Manufacturer :3300986
EAN:4060833009867
brand logo

Technical specifications

Opening30
Length340 mm
Typecombination wrench
See all Specifications

Product details : GEDORE RED R09100300 30MM COMBINATION SPANNER


Design according to DIN 3113, Form A, ISO 3318, ISO 7738, ring end angled 15°, open-end offset 15°, surface matt-satin chrome-plated, chrome-vanadium steel

Technical specifications


Attributes
Opening30
Length340 mm
Typecombination wrench
Finishingchromed
£ 9.36 excl. VAT
/ Each
£ 11.23 incl. VAT
  • Delivery usually within ( 8 ) days