Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02190025 3/8 INCH DRIVE X 25MM CROW RING SPANNER
STAHLWILLE 02190025 3/8 INCH DRIVE X 25MM CROW RING SPANNER
440 series CROW-RING spanners
References
stahlwille:
02190025
rubix:
2018494
ean:
4018754141050
Technical specifications
Opening
25
Length
49.3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02190025 3/8 INCH DRIVE X 25MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
21
x
45
x
50
mm
Logistic Weight
80
g
Opening
25
Length
49.3
mm
Weight
80
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.48
excl. VAT
/
Each
£
82.18
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
IRWIN RECORD QUICK WRENCH RW57 10503642 12 INCH/300MM
STAHLWILLE 2501036 3/8 INCH DRIVE X 5/8 AF HD CROW-FOOT
BAHCO 6Z-13/16-7/8 OPEN END WRENCH
GEDORE 13MM MIDGET SPANNER 8 13
BRITOOL EXPERT COMBINATION WRENCH 34MM
GEDORE ADJUSTABLE WRENCH 60 CP 8
FACOM 440.26 COMBINATION WRENCH 26MM
ISS FSM41OE OPEN ENDED FLAT FLOGGING SPANNER 41MM
GEDORE 6 24X27 DOUBLE OPEN ENDED SPANNER MM
BAHCO 111Z-3/8 COMBINATION WRENCH 3/8IN
FACOM 440.30 COMBINATION WRENCH 30MM
FACOM OPEN-END WREN 22.6X7
WERA 073281 JOKER WRENCH RATCHET COMBI 3/8 SB
BRITOOL EXPERT COMBINATION WRENCH 29MM
FACOM OPEN-END WREN 22.12X13