1224-Construction vises-pivotal maintenance at 360 °
Width of jaws | 104 mm |
---|---|
Opening | 125 mm |
Weight | 9700 g |
Logistic Weight | 11216 g |
---|---|
Packaged dimensions (D x W x H) | 435x290x270 mm |
Package weight | 11180 g |
Width of jaws | 104 mm |
Opening | 125 mm |
Weight | 9700 g |
Type | Regular |
Usually arrives within 14 working days