Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Vices
Vice
RIDGID 40110 BENCH YOKE VISE 1/8 - 6
RIDGID 40110 BENCH YOKE VISE 1/8 - 6
Vice Ridgid
References
ridgid:
40110
rubix:
4528403
ean:
0095691401106
Technical specifications
Width of jaws
150
mm
Weight
29.6
g
Type
Regular
Product details
Technical specifications
Product details : RIDGID 40110 BENCH YOKE VISE 1/8 - 6
Technical specifications
Attributes
Width of jaws
150
mm
Weight
29.6
g
Type
Regular
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
935.96
excl. VAT
/
Each
£
1,123.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 5INCH-F/B-VICE 1224.125E
ROEBUCK 6555.003 PREC MILLING VICE 160MM
IRWIN RECORD WOODWORKERS VICE T53ED
STANLEY 1-83-067 5 INCH HD BENCH VICE
ROEBUCK Q1985E DRILL VICE
IRWIN RECORD VICE NO T4
IRWIN RECORD NO TV75B TABLE VICE
GEDORE 411-150 PARALLEL VICE
IRWIN RECORD VICE NO 112
RIDGID BENCH YOKE VICE 40080
IRWIN RECORD JAWS AND SCREWS NO 112 VICE 1 PAIR
RIDGID 10807 MATADOR 180 1/8-7 INCH VICE
FACOM 1224.100 VICE+ SWIVEL BASE 1224.1
IRWIN RECORD T414 MACHINE VICE
IRWIN 1978272 SG IRON QUICK-ADJUSTING VICE 5INCH / 125MM