References
Irwin:10507771
Rubix:2007134
EAN:5706915077711
Product details : IRWIN PRO-ENTRY VICE
Strong and durable, the body and sliding jaw are cast from close-grained grey iron which is machined on all friction surfaces for a smooth reliable action. The jaws, handle and main screw are steel, the latter having a two-start rolled acme thread to speed the jaws from fully closed to fully open with a minimum of winding. This compact bench vice with anvil is specifically designed for medium-duty workshop applications for both the professional craftsman and the DIY enthusiast who expect a compact vice with superior clamping force, safety features and excellent finish.
Technical specifications
Attributes
| Opening | 80 mm |
|---|---|
| Weight | 3900 g |
| Type | ball and socket |
Show UNSPSC/ECL@SS
£ 46.23 excl. VAT
/ Each
£ 55.48 incl. VAT
- Usually arrives within 14 working days
