IRWIN RECORD VICE NO T1


Mechanics Vice

References
record (irwin):1ZR
rubix:012902
brand logo
brand logo
Technical specifications
Width of jaws75 mm
Opening85 mm
TypeRegular

Product details : IRWIN RECORD VICE NO T1


Rigid and robust, the body and sliding jaw are cast from close grained grey iron which is machined on all friction surfaces for a smooth, reliable action. The jaws, handle and main screw are steel, the latter having a two-start rolled acme thread to speed the jaws from fully closed to fully open with a minimum of winding. The Mechanics’ vice is the most commonly used vice in the IRWIN® Record® range.

Strengths

•Close grained grey iron body & sliding jaw
•Safety stop
•Hardened steel jaws
•Unbreakable s.g. Iron nut
•Fused steel handle
•Twin-start acme cold rolled thread

Technical specifications


Attributes
Width of jaws75 mm
Opening85 mm
TypeRegular
Show UNSPSC/ECL@SS
£ 84.48 excl. VAT
/ Each
£ 101.38 incl. VAT
  • Usually arrives within 14 working days