1224.E - Fixed workshop-maintenance vices
Width of jaws | 127 mm |
---|---|
Opening | 125 mm |
Weight | 8670 g |
Logistic Weight | 10150 g |
---|---|
Packaged dimensions (D x W x H) | 435x290x270 mm |
Package weight | 10182 g |
Width of jaws | 127 mm |
Opening | 125 mm |
Weight | 8670 g |
Type | regular |
Usually arrives within 14 working days