126.E - Sets of 2 spare tenons for 126A keys
Length | 6 mm |
---|
Logistic Weight | 22 g |
---|---|
Packaged dimensions (D x W x H) | 35x30x15 mm |
Package weight | 23 g |
Length | 6 mm |
Weight | 20 g |
Finishing | Other |
Number of sides | 2 |
Type | Hook spanner |
Usually arrives within 14 working days