Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 27MM RINGSLOGSPANNER 306 G 27
GEDORE 27MM RINGSLOGSPANNER 306 G 27
Ring impact wrench bent 306 G
References
gedore:
306 G 27
rubix:
122A2881
manufacturer :
1415875
ean:
4010886805541
Technical specifications
Opening
27
Length
270
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 27MM RINGSLOGSPANNER 306 G 27
Ring slogging spanner, deep offset 27 mm For very heavy-duty work To use with club hammer or pneumatic hammer for tightening or loosening Hot forged, sandblasted
Technical specifications
Attributes
Logistic Weight
1098
g
Opening
27
Length
270
mm
Weight
1098
g
Finishing
Other
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.13
excl. VAT
/
Each
£
121.36
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 55A.5/8X3/4 55A OFFSET RING SPANNER 5/8 X 3/4 INCH A/F
GEDORE 6-7/16X1/2AF OPEN ENDED SPANNER
BRITOOL EXPERT FLEX RATCHET WRENCH 16MM
BAHCO 6M-4.5-5.5 OPEN END WRENCH
FACOM NERVUS WRENCH 92A.5
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 7MM
FACOM ANG.SOCK.WREN 75.9/16
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 9MM 8298252 4S-RW9
FACOM FLARE NUT WRE 43.8X10
ROEBUCK COMBINATION WRENCH SPANNER OPENING 9MM 865257
ROEBUCK 880100 COMBINATION SPANNER 1/4IN AF
SKF HN-12-13 HOOK SPANNER 80-90MM/3.1-3.5IN, FOR KM13 LOCK NUT
FACOM TEE SOCKET WR 97.30X32
ROEBUCK PSM50OE OPEN END PODGER SPANNER 50MM
SKF SNL HOOK SPANNER 125MM HN19/SNL