References
Facom:31.18X19
Rubix:1233364
EAN:3148510971001



Product details : FACOM OPEN-END WREN 31.18X19
31 - Metric "extra fine" open-end wrenches
- "Extra fine" open-end wrenches: 30% finer than a classic open-end wrench = maximum accessibility.
- Indispensable for reduced access and locknuts.
- Heads angled at 15°.
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.
- "Extra fine" open-end wrenches: 30% finer than a classic open-end wrench = maximum accessibility.
- Indispensable for reduced access and locknuts.
- Heads angled at 15°.
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 163 g |
|---|---|
| Packaged dimensions (D x W x H) | 250x45x5 mm |
| Package weight | 163 g |
| Opening | 18x19 |
| Length | 250 mm |
| Type | flat wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 25.77 excl. VAT
/ Each
£ 30.92 incl. VAT
- Delivery usually within ( 14 ) days
