GEDORE 8X10MM RING SPANNER 2 8X10


Double deep bent ring impact wrench 2

References
gedore:2 8x10
rubix:118A5840
manufacturer :6015780
ean:4010886601570
brand logo
brand logo
Technical specifications
Opening8X10
Length182Ā mm
See all Specifications

Product details : GEDORE 8X10MM RING SPANNER 2 8X10


Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 8x10 mm * not standardised

Technical specifications


Attributes
Logistic Weight72Ā g
Opening8X10
Length182Ā mm
Weight72Ā g
FinishingChromed
TypeBox Wrench
CompositionVanadium steel 31CrV3
Show UNSPSC/ECL@SS
Ā£ 12.22 excl. VAT
/ Each
Ā£ 14.66 incl. VAT
  • Usually arrives within 14 working days